
Set of Two White And Blue Ceramic Lattice 2 Ounce Round Pot Planters, 2PK
Mfr # 517988
Zoro # G522892524
product price:Â $39.99
/pk 2, $20.00/eaKey Features
Capacity
1.66234 lb
For Use In
Living Room
Material
Dolomite
Color
Blue, White
Pattern
Lattice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517988
Zoro #
G522892524
UPC #
-
Country of Origin
China
Dimensions
Height
3.5 in
Width
4 in
Length
4 in
Interior Height
3.5
Details
Item
Indoor Planters
Capacity
1.66234 lb
For Use In
Living Room
Material
Dolomite
Color
Blue, White
Pattern
Lattice
Shape
Round
Commercial Use
No
Includes
2 Planters
Natural Variation Type
No Natural Variation
Planter Type
Pot Planter
Style
Coastal
Self Watering
No
Purposeful Distressing Type
No Distressing
Drainage Holes
No
Assembly Required
No
With Wheels
No
Description
Set of two white and blue ceramic lattice 2 ounce round pot planters is a charming addition to your home decor. Crafted from durable dolomite ceramic, these planters boast a coastal style that brings a refreshing vibe indoors. Each round planter features a height of 3.5 inches, making them perfect for small plants or herbs. This set includes two matching pots, allowing you to create an appealing display that complements any room. The intricate lattice design in serene white and blue hues adds a stylish touch, turning your greenery into an artwork. Elevate your indoor space with these delightful planters that blend functionality and aesthetics seamlessly. 3.5-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.