Shop HOMEROOTS
See all product information
Create Account
Farmhouse styled 2 tier wall planter
Mfr # 487935
Zoro # G622906381
product price:Â $60.79
/eaKey Features
Material
Metal
Color
Gray
Width
11.75 in
Length
5 in
Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487935
- Zoro #
- G622906381
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 11.75 in
- Length
- 5 in
- Height
- 31 in
Details
- Material
- Metal
- Color
- Gray
- Item
- Organizers
- Includes
- Wall Organizer: 11.75" x 5" x 31"
- Capacity
- 15 lb
- Style
- Cottage
- Assembly Required
- No Assembly Needed
- Lid Included
- No
- Drawers
- No
- Holiday / Occasion
- No Holiday
- Shape
- Round
- Commercial Use
- Yes
- Handles Included
- No
- Features
- Galvanized
- Organizer Type
- Additional Accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.