
Set of Two White and Silver Marble and Metal Round Pedestal End Tables, 2PK
Mfr # 354675
Zoro # G022833164
product price:Â $275.99
/pk 2, $138.00/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Finish
Glossy
Includes
2 Tables
Length
18.25 in
Set Type
End Table Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
354675
Zoro #
G022833164
UPC #
-
Country of Origin
India
Dimensions
Length
18.25 in
Width
18.25 in
Height
20.5 in
Details
Commercial Use
Yes
Finish
Glossy
Item
End-Side Tables
Includes
2 Tables
Set Type
End Table Set
Tabletop Material
Marble
Purposeful Distressing Type
No Distressing
Set
Yes
Mirrored
No
Leg Type
Pedestal
Base Material
Stainless Steel
Leg Color
Silver
Tabletop Color
White
Assembled/Unassembled
Assembled
Style
Modern
Shape
Round
Hand Crafted
No
Description
Increase your decorating options with this set of two white and silver marble and metal round pedestal end tables that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. A modern open abstract geo silver metal frame is finished off with a white marble top that is the epitome of quality construction and design. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 20.5-inch h x 18.25-inch w x 18.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.