Set of Two White Cotton 16" X 30" Quick Dry Terry Cloth Hand Towels, 2PK

  • Mfr # 700321

  • Zoro # G522906252


product price:  $56.99
/pk 2, $28.50/ea

Key Features

GSM
700
Set/Single
Same Size Set
Size
W x L
Hand Towel Length
16 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700321
Zoro #
G522906252
UPC #
-
Country of Origin
Portugal

Dimensions

Size
W x L
Hand Towel Length
16 in
Length
16 in
Width
30 in
Hand Towel Width
30 in
Depth
1 in

Details

GSM
700
Set/Single
Same Size Set
Item
Bath Towels
Total Number of Pieces
2
Color
White
Types of Towel
Hand Towel
Hand Towel
Yes
Pattern
Solid Color
Bath Towel
No
Commercial Use
No
Bath Sheet
No
Material
Cotton
Number of Hand Towels Included
2
Border
Dobby

Description

This set of two white cotton 16-inch x 30-inch quick dry terry cloth hand towels characterized by its densely packed, terry cloth looped pile construction, provides a plush and comfortable feel that makes it a popular choice. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Add some tonal interest to your bath with these great white solid color towels. Outfit your bathroom in style with this durable, soft, and absorbent quick dry towel set. 16.00-inch h x 30.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.