Set of Two White Distressed Ornate Metal Tabletop Lantern Candle Holders, 2PK
- Mfr # 639183
- Zoro # G322882015
product price:Â
$
108.99
/pk of 2, $54.50/ea
Free Shipping & Returns
Key Features
Color
Off White
Length
22 in
Width
7-1/2 in
Material
Metal
Pieces per Set
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 639183
- Zoro #
- G322882015
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Width
- 7-1/2 in
- Primary Item Height
- 22 in
- Overall Depth
- 8.5 in
Details
- Item
- Candle Holders
- Color
- Off White
- Material
- Metal
- Pieces per Set
- 2
- Intended Room
- Living Room
- Finish Style
- Coat/Paint Distressing
- Shape
- Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
- Commercial Use
- Yes
- Pattern
- Ornate
- Capacity
- 1
- Holder Type
- Lantern
- Assembly Required
- No
- Construction Method
- Machine Made
- Placement Type
- Tabletop
- Finish
- Does Not Apply
- Style
- Bohemian
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of two white distressed ornate metal tabletop lantern candle holders. Sold as a set of 2, this candleholder gives your space radiant illumination. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 22.00-inch h x 7.50-inch w x 8.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.