
Set of Two White Flameless Pillar Candles, 2PK
Mfr # 633988
Zoro # G122893266
product price: $48.99
/pk 2, $24.50/eaKey Features
Candle Material
Wax
Number of Pieces Included
2
Scented
No
Holder Included
No
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633988
Zoro #
G122893266
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Depth
3 in
Width
3 in
Details
Candle Material
Wax
Number of Pieces Included
2
Scented
No
Holder Included
No
Occasion
No Holiday
Remote Included
No
Flickering
Yes
Number of Wicks Per Candle
1
Material
WAX
Finish
Matte
Dripless
Yes
Color
White
Shape
Cylinder
Item
Candles
Commercial Use
Yes
Flame Type
Flameless
Candle Type
Pillar
Description
Transform your space with the radiance of this set of two white flameless pillar candles. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 6.00-inch h x 3.00-inch w x 3.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.