
Set of Two White Iridescent LED Lighted Holiday Snowflake Christmas Ornaments, 2PK
Mfr # 633333
Zoro # G322891574
product price:Â $74.15
/pk 2, $37.08/eaKey Features
Occasion
Christmas
Width
16 in
Shatterproof
Yes
Construction
Machine Made
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633333
Zoro #
G322891574
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Length
19 in
Size
One Size
Depth
1 in
Details
Occasion
Christmas
Shatterproof
Yes
Construction
Machine Made
Attachment Type
Hanging Ornament
Pattern
Snowflake
Type
Holiday Shaped Ornament
Theme
Christmas
Item
Christmas Ornaments
Material
Plastic
Number in Set
2
Color
White
Commercial Use
Yes
Outdoor Use
No
Style
Transitional
Description
Set of two white iridescent led lighted holiday snowflake Christmas ornaments brings a captivating touch to your festive decor. These holiday shaped ornaments are designed to hang gracefully, adding a luminous glow. Made from durable plastic, they ensure long-lasting beauty while showcasing a shimmering iridescent finish. Illuminate your holiday celebrations with these charming snowflake ornaments that blend traditional design with modern lighting. Embrace the joy of the season by incorporating these enchanting ornaments into your holiday traditions. 19.00-inch h x 16.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.