
Set of Two White Polyresin Frog And Turtle Figurines, 2PK
Mfr # 633958
Zoro # G022883459
product price: $63.99
/pk 2, $32.00/eaKey Features
Commercial Use
Yes
Material
Polyresin
Assembly Required
No
LED Lighting
No
Finish
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633958
Zoro #
G022883459
UPC #
-
Country of Origin
China
Dimensions
Depth
5.25 in
Width
8.15 in
Length
4.65 in
Details
Commercial Use
Yes
Material
Polyresin
Assembly Required
No
LED Lighting
No
Item
Sculptures
Finish
Does Not Apply
Color
White
Construction Method
Machine-Made
Design Motif
Frog, Turtle
Occasion
No Holiday
Pieces per Set
2
Subject
Animals
Sculpture Type
Figurine
Plays Music
No
Hand Painted
No
Description
This set of two white polyresin frog and turtle figurines will add a beautiful decorative accent to your decor. Update your room with this great tropical sea animals decor. This frog and turtle inspired sculpture will be a great addition. Featuring carved etched textural detailing and a rustic, white washed distressed finish, these cute nature inspired shelf sitters make some fun casual decorative accents for most any space. Great to use on their own or mix with other decorations for the perfect look. 4.65-inch h x 8.15-inch w x 5.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.