Set of Two White Wood And Mirrored Glass Box With Lid, 2PK

  • Mfr # 489339

  • Zoro # G622907494


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Overall Depth
7 in
Overall Height
5.5 in
Overall Length
11.75 in
Holiday / Occasion
No Holiday
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489339
Zoro #
G622907494
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7 in
Overall Height
5.5 in
Overall Length
11.75 in

Details

Holiday / Occasion
No Holiday
Style
Transitional
Lid Included
Yes
Handles Included
No
Features
Nesting
Assembly
No Assembly Needed
Shelves Included
No
Clothing Rod Included
No
Type
Box
Includes
2 Pieces; Large Box 5.5 x 11.75 x 7, Small Box 4.25 x 9.5 x 5.5 in
Frame Material
Manufactured Wood, Mirrored Glass
Weight Capacity
9.2532375 lb
Shape
Rectangle
Drawers
No
Commercial Use
Yes
Doors Included
No
Item
Organizers
Color
White

Description

Set of two white wood and mirrored glass box with lid offers a stylish solution for your storage needs. This organizer features two rectangular boxes, perfect for keeping your essentials neatly stored. The large box measures 11.75 inches in length, 7 inches in width, and 5.5 inches in height, while the small box is 9.5 inches long, 5.5 inches wide, and 4.25 inches high. Crafted from manufactured wood and mirrored glass, these boxes add a touch of elegance to any room. With a transitional style and a chic white finish, they seamlessly blend with various decor themes. Perfect for organizing jewelry, cosmetics, or office supplies, these boxes enhance both functionality and aesthetic appeal in your space. 5.50-inch h x 11.75-inch w x 7.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.