
Set Of Two Wild Sea Breeze White Framed Print Wall Art, 2PK
Mfr # 521531
Zoro # G022892567
product price:Â $77.49
/pk 2, $38.75/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Width
9 in
Material
Double Matted
Color
Blue
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521531
Zoro #
G022892567
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Depth
1 in
Details
Primary Art Material
Paper
Material
Double Matted
Color
Blue
Commercial Use
Yes
Shape
Rectangle
Item
Wall Art
Number of Pieces Included
2
Set Type
Single Piece Item
LED/Illuminated
No
Art Type
Print
Subject Pattern
Wildflowers
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
Description
This set of two wild sea breeze white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 9-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.