Set Of Two Winter Landscape Black Framed Print Wall Art, 2PK

  • Mfr # 407261

  • Zoro # G022892895


product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Number of Pieces Included
2
LED/Illuminated
No
Depth
1 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407261
Zoro #
G022892895
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
14 in
Length
14 in

Details

Assembly Required
No Assembly Needed
Number of Pieces Included
2
LED/Illuminated
No
Subject
Landscape & Nature
Primary Art Material
Paper
Color
Brown
Material
Paper
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Item
Wall Art
Art Type
Print
Shape
Square

Description

The set of two winter landscape black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.