
Seven Piece Black Oval Dining Set with Six Chairs
Mfr # 571732
Zoro # G122349961
product price: $7,199.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
Partial Assembly Needed
Length
43 in
Height
30 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571732
Zoro #
G122349961
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
43 in
Height
30 in
Width
79 in
Details
Commercial Use
No
Item
Dining Set
Assembly Required
Partial Assembly Needed
Tabletop Material
Wood
Tabletop Color
Black
Description
This seven piece black oval dining set with six chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This oval table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. This dining set is not just a table, but also includes a set of 6 solid back chairs that allows you to enjoy meals in the company of people closest to you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 79-inch W x 43-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.