Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Seven Piece Dark Brown and Black Solid Wood Live Edge Dining Set with Six Chairs
Mfr # 590254
Zoro # G323440207
product price:Â $5,399.99
/eaKey Features
Leaf Included
No
Tabletop Color
Dark Brown
Includes
7
Number of Chairs
6
Upholstered Chair
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590254
- Zoro #
- G323440207
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 30 in
- Width
- 80 in
- Depth
- 40 in
Details
- Leaf Included
- No
- Tabletop Color
- Dark Brown
- Includes
- 7
- Number of Chairs
- 6
- Upholstered Chair
- Yes
- Tabletop Material
- Solid Wood
- Commercial Use
- No
- Weight Capacity
- 6
- Upholstery Material
- Fabric
- Assembled/Unassembled
- Partial Assembly Needed
- Table Base Material
- Metal
- Arms Included
- No
- Shape
- Rectangular
- Seating Frame Material
- Solid Wood
- Item
- Dining Sets
- Finish
- Natural
- Bench
- No
- Color
- Dark Brown
- Sideboard Included
- No
Description
This seven piece dark brown and black solid wood dining set with six chairs is crafted from the finest materials and built to last, with a timeless design that will never go out of style. The solid wood table surface features an artisanal and organic live edge, and sits atop the black metal base, giving this table a visually interesting look. The table not only looks great, but it also comes with a set of 6 ladder back, upholstered seat dining chairs. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch h x 80-inch w x 40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.