Shop HOMEROOTS
See all product information
Create Account
Shadow Box With 3 Metal Keychain Hooks
- Mfr # 376343
- Zoro # G722911766
product price:Â
$
96.79
/ea
Key Features
Material
Metal
Depth
13 in
Assembly Required
No Assembly Needed
Commercial Use
No
Color
Brown, Red, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376343
- Zoro #
- G722911766
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
- Assembly Required
- No Assembly Needed
- Item
- Organizers
- Commercial Use
- No
- Color
- Brown, Red, Yellow
- Finish
- Natural
Dimensions
- Depth
- 13 in
- Width
- 3.5 in
- Length
- 11.5 in
Description
This vintage shadow box features the famous new york city checker taxicab. In the background is the picture of always busy times square. Hang this shadow box in your room to store your car keys or open that cold beer with the handy attached bottle opener. Other features and details include: - Metal Self Serve Bottle Opener - Handmade Metal taxi with turnable wheels - Red, yellow and green traffic light and one-way street sign - 3 metal keychain hooks - Wood and MDF frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.