
Silver Chandelier Iron Ceiling Light With Clear Shades
Mfr # 651649
Zoro # G622369971
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
15 in
Length
15 in
Height
64 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651649
Zoro #
G622369971
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Length
15 in
Height
64 in
Details
Application Type
Yes
Item
Pendants-Hanging Light
Color
Silver
Assembly Required
Full Assembly Needed
Description
Illuminate your home in style with this silver chandelier iron ceiling light with clear shades. A silver finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 15.00-inch w x 15.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.