Shop HOMEROOTS
See all product information
Create Account
Silver Teardrop Shape Wall Sconce
- Mfr # 398482
- Zoro # G623525819
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
7 1/2 in
Length
12-1/2 in
Fixture Housing Color
Silver
Housing Material
Metal
Height
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398482
- Zoro #
- G623525819
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7 1/2 in
- Length
- 12-1/2 in
- Height
- 8-1/2 in
Details
- Item
- Outdoor Lighting
- Fixture Housing Color
- Silver
- Housing Material
- Metal
- Assembly Required
- No Assembly Needed
Description
Add a touch of traditional design to any space in your home with this Silver Teardrop Shape Wall Sconce. The wall bracket has a simple circular shape and a hanging arm that is attached to the main sconce shape. The top of the sconce has a two-tier dome shape which extends downwards into a tapered cage frame with a pointy end at the bottom. The metal pieces are all colored in a silver finish. Inside the frame there is an urn shaped clear glass globe which houses the bulb. This sconce will add elegance and style to your interior and exterior spaces and provide ambient lighting as well. 12.5 in H x 7.5 in W x 8.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.