LED 10" Power and Color Selectable Dimmable Photocell Bronze Mini Wall Pack Outdoor Fixture
- Mfr # 08564-SU
- Zoro # G323942756
product price:Â
$
51.99
/ea
Key Features
Damp/Wet Rating
Wet
Height
9.1 in
Dimmable
Yes
Watts
30/20/15 W
Fixture Housing Material
Die Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08564-SU
- Zoro #
- G323942756
- UPC #
- 653703085647
- Country of Origin
- China
Dimensions
- Height
- 9.1 in
- Width
- 5.9 in
- Length
- 2.9 in
Details
- Damp/Wet Rating
- Wet
- Dimmable
- Yes
- Watts
- 30/20/15 W
- Fixture Housing Material
- Die Cast Aluminum
- Finish
- Bronze
- Voltage
- 120V to 277V
- Color Temperature
- 30K/40K/50K
- Lumens
- 2100/2800/4200 Im
- Item
- LED Wall Pack Light
Description
The Sunlite LED 10-Inch Mini Wall Pack is a compact yet powerful lighting solution designed for residential and commercial outdoor security. This versatile fixture features both Wattage and Color Temperature (CCT) tunability, allowing you to select between 15W, 20W, or 30W and choose from 3000K Warm White, 4000K Cool White, or 5000K Daylight at the time of installation. Delivering up to 4200 lumens of bright, consistent light, it is ideal for entryways, perimeter lighting, and storage areas. Equipped with a built-in photocell for automatic dusk-to-dawn operation and 0-10V dimming capabilities, it maximizes energy efficiency while providing enhanced security. Finished in a sophisticated oil rubbed bronze and ETL Listed for wet locations, this durable fixture is built to withstand the elements while providing over 50,000 hours of maintenance-free performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.