
Silver Velvet L Shaped Three Piece Sectional
Mfr # 530515
Zoro # G222343661
product price: $3,025.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
37 in
Commercial Use
Yes
Height (in)
36 in
Width (in)
110 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530515
Zoro #
G222343661
UPC #
-
Country of Origin
United States
Dimensions
Depth (in)
37 in
Height (in)
36 in
Width (in)
110 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Silver
Description
Add an air of fashion to your space with this fabulous silver velvet symmetrical L shaped three piece corner sectional. Square arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36" H x 110" W x 37" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.