
Six Piece White Microfiber Sheet Set
Mfr # 523849
Zoro # G122366623
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Height
10 in
Material
Microfiber
Depth
5.5 in
Color
White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
523849
Zoro #
G122366623
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Depth
5.5 in
Width
9.7 in
Details
Material
Microfiber
Color
White
Item
Bed Sheet
Assembly Required
No Assembly Needed
Application Type
No
Description
Made with advanced wrinkle-resistant technology to resist wrinkles and maintain a pristine appearance. Rest easier and longer with this high-quality sheeting. This complete sheet set includes a fitted sheet, flat sheet, and four pillowcases for a cohesive look. Crafted from soft microfiber, it provides exceptional comfort and durability for your sleeping space. Its traditional style in a classic white color will complement any bedroom decor effortlessly. Enjoy the convenience of an envelope closure on the pillowcases, ensuring a tidy finish. With its non-pilling properties, this bedding remains soft and smooth wash after wash for continued enjoyment. 10-inch h x 9.7-inch w x 5.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.