
Small Colorful Wildflowers in a Vase Canvas Wall Art
Mfr # 398989
Zoro # G622889905
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Subject
Plants & Flowers
Length
20 in
Depth
1.25 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398989
Zoro #
G622889905
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Depth
1.25 in
Width
16 in
Details
Set Type
Single Piece Item
Subject
Plants & Flowers
Material
Polyester
Assembly Required
No Assembly Needed
Item
Wall Art
Art Type
Print
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Primary Art Material
Canvas
Commercial Use
No
Color
Ivory, Yellow, Pink
LED/Illuminated
No
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this small colorful wildflowers in a vase canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.