
Smooth You are Loved, Little One Hand Painted Mouth Blown Glass Ornament
Mfr # 477510
Zoro # G322892168
product price:Â $39.99
/eaKey Features
Theme
Christmas
Style
Contemporary
Outdoor Use
No
Width
3 in
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477510
Zoro #
G322892168
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Depth
3 in
Length
3 in
Details
Item
Christmas Ornaments
Theme
Christmas
Style
Contemporary
Outdoor Use
No
Attachment Type
Hanging Ornament
Shatterproof
No
Pattern
Solid
Material
Glass
Type
Ball Ornament
Occasion
Christmas
Color
Tan, White
Commercial Use
No
Number in Set
1
Description
Celebrate those special moments with the Smooth You are Loved, Little One Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.