Shop HOMEROOTS
See all product information
Create Account
Snowman Family Bless Our Family Wordings Hand Painted Mouth Blown Glass Ornament
- Mfr # 477557
- Zoro # G822888869
product price:Â
$
29.99
/ea
Key Features
Occasion
Christmas
Color
Red, White, Blue
Commercial Use
No
Attachment Type
Hanging Ornament
Number in Set
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477557
- Zoro #
- G822888869
- UPC #
- -
- Country of Origin
- China
- Occasion
- Christmas
- Color
- Red, White, Blue
- Commercial Use
- No
- Attachment Type
- Hanging Ornament
- Number in Set
- 1
- Pattern
- Solid
- Theme
- Christmas
- Style
- Traditional
- Outdoor Use
- No
- Shatterproof
- No
- Type
- Ball Ornament
- Item
- Christmas Ornaments
- Material
- Glass
Dimensions
- Length
- 3 in
- Width
- 3 in
- Depth
- 3 in
Description
Ring in the Christmas cheer with this lovable Snowman Family Bless Our Family Wordings Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.