
Soft Blue And Grey Flower With Gold Details Unframed Print Wall Art
Mfr # 398986
Zoro # G322892755
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
1
Subject
Plants & Flowers
Length
20 in
Set Type
Single Piece Item
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398986
Zoro #
G322892755
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Depth
1.25 in
Width
20 in
Details
Number of Pieces Included
1
Subject
Plants & Flowers
Item
Wall Art
Set Type
Single Piece Item
Commercial Use
No
Material
Polyester
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Art Type
Print
Shape
Square
Color
Gray
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Description
Unique and decorative, this soft blue and grey flower with gold details unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 20 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.