
Soft Blue And Grey Flower With Gold Details Unframed Print Wall Art
Mfr # 398988
Zoro # G022892987
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Commercial Use
No
Shape
Square
Depth
1.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398988
Zoro #
G022892987
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Depth
1.25 in
Length
40 in
Details
Commercial Use
No
Shape
Square
Item
Wall Art
Assembly Required
No Assembly Needed
Color
Gray
Primary Art Material
Canvas
LED/Illuminated
No
Material
Polyester
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Number of Pieces Included
1
Art Type
Print
Description
The soft blue and grey flower with gold details unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 40 inches H x 40 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.