Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Winter Flower In Bloom Unframed Print Wall Art

  • Mfr # 398851

  • Zoro # G622888137


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Color
Ivory
Set Type
Single Piece Item
Primary Art Material
Canvas
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398851
Zoro #
G622888137
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Depth
1.25 in

Details

Color
Ivory
Set Type
Single Piece Item
Primary Art Material
Canvas
Number of Pieces Included
1
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Item
Wall Art
Assembly Required
No Assembly Needed
Commercial Use
No
Art Type
Print
Shape
Square
Material
Polyester

Description

Add an air of fashion to your room and rejuvenate the space with this soft winter flower in bloom unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 30 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.