Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid Mango Wood Dining Bench
- Mfr # 379813
- Zoro # G623439369
product price:Â
$
716.99
/ea
Key Features
Bench Pattern
No Pattern and Not Solid Color
Style
Modern
Assembly Required
No Assembly Needed
Hand Crafted
No
Bench Type
Dining Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379813
- Zoro #
- G623439369
- UPC #
- -
- Country of Origin
- India
- Bench Pattern
- No Pattern and Not Solid Color
- Style
- Modern
- Assembly Required
- No Assembly Needed
- Hand Crafted
- No
- Bench Type
- Dining Bench
- Capacity
- 320
- Nailhead Trim
- No
- Leg Color
- Brown
- Leg Material
- Solid Wood
- Upholstered
- No
- Seat Material
- Solid Wood
- Color
- Brown
- Finish
- Natural
- Item
- Benches
- Material
- Solid Wood
Dimensions
- Size
- 18.9" x 70.9" x 17.7"
- Length
- 18.9 in
- Width
- 71 in
- Depth
- 17.7 in
Description
Augment your space with this sophisticated and tasteful bench. Its quality is distinctive, and it has a magnetic design that will bring versatility and diversity to the look and feel of your home. Its contemporary style will surely be a splendid decoration, and its enchanting finish and vibrant colors will brighten your space. This bench, which is made from high quality mango wood, which also contribute to its overall striking appearance, while still giving you all the stability you'll ever need. As for measurements, they're 18.9in for height, 70.87in for width, and 17.72in for depth, and it weighs 81.77 pounds. This lovely bench will be the perfect piece for any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.