Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid Wood Queen Brown and Black Bed
- Mfr # 285868
- Zoro # G822887411
product price:Â
$
852.99
/ea
Key Features
Color
Brown, Black
Material
Solid Wood
Finish
Natural
Length (In.)
56 in
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285868
- Zoro #
- G822887411
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Brown, Black
- Material
- Solid Wood
- Finish
- Natural
- Nailhead Trim
- No
- Item
- Standard Beds
- Box Spring Required
- Yes
- Tufted
- No
- Mattress Included
- No
- Upholstered
- No
- Assembly Required
- Full Assembly Needed
Dimensions
- Length (In.)
- 56 in
- Depth
- 64 in
- Width (In.)
- 87 in
- Size
- Queen
Description
Add a stunning style to your beloved bedroom with this unique panel bed. It is fashioned to beautifully bring a transitional touch to any modern room setting in order to catch up with todays trending style. Our wooden bed is solidly constructed from Acacia in a reclaimed oak finish that easily resonates. Featuring a rectangular headboard and a low profile footboard with metal sled base for strong support, this charming piece definitely emphasizes an upscale style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.