Traditional Glam Glitter Blake Black/Gold Dresser
- Mfr # 666
- Zoro # G613343836
product price:Â
$
517.99
/ea
Key Features
Color
Black, Gold
Width
16.5 in
Length
62 in
Depth
36.4 in
Material
MDF, Particle Board, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 666
- Zoro #
- G613343836
- UPC #
- 887179087533
- Country of Origin
- Malaysia
Dimensions
- Width
- 16.5 in
- Length
- 62 in
- Depth
- 36.4 in
Details
- Color
- Black, Gold
- Material
- MDF, Particle Board, Solid Wood
Description
The Blake collection combines style and elegance with many beautiful features. The collection is outlined with gold colored crushed crystal to highlight its unique design. The Bed has a tall headboard and two lights along with quilted padding. The lights add style, design and function which can be used as reading lights. The quilted padding complements the design and adds comfort. All the other pieces have the black finish and crushed gold crystal outline complemented by the black and gold hardware.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.