Shop HOMEROOTS
See all product information
Create Account
Solid Wood Queen Tufted Gray Upholstered Linen Bed With Nailhead Trim
- Mfr # 355767
- Zoro # G222888476
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Solid Wood
Upholstery Material
Linen
Depth
87.5 in
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355767
- Zoro #
- G222888476
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 87.5 in
- Size
- Queen
- Width (In.)
- 66.5 in
- Length (In.)
- 56.5 in
Details
- Color
- Gray
- Material
- Solid Wood
- Upholstery Material
- Linen
- Nailhead Trim
- Yes
- Mattress Included
- No
- Commercial Use
- No
- Upholstery Color
- Gray
- Tufted
- Yes
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
- Finish
- Chrome
- Upholstered
- Yes
- Box Spring Required
- No
Description
Give your bedroom a master appearance with this luxurious queen size bed frame and wing back headboard, upholstered in an elegant grey linen-look fabric. The gently curved classic style of this floor length headboard, outlined with a chrome nailhead trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.