White Solid Wood Full Double Bed Frame
- Mfr # 490283
- Zoro # G922892971
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Solid Wood
Commercial Use
No
Box Spring Included
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490283
- Zoro #
- G922892971
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length (In.)
- 48 in
- Depth
- 56.75 in
- Width (In.)
- 78.25 in
- Size
- Full Double
Details
- Color
- White
- Material
- Solid Wood
- Commercial Use
- No
- Box Spring Included
- No
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Mattress Included
- No
- Upholstered
- No
- Capacity
- 250 lb
- Number of Slats Included
- 4
- Slat Kit Included
- Yes
- Box Spring Required
- Yes
- Finish
- Matte
- Item
- Standard Beds
- Nailhead Trim
- No
- Distance Between the Slats
- 10 in
Description
Update and anchor your room in style with the fabulous solid wood full/double white bed. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. Rustic and natural grains will show through giving this frame a great look. This bed is the perfect way to make your bedroom comfortable and inviting. 48" H x 78.25" W x 56.75" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.