
Solo Gold Sunset Sailboat White Framed Print Wall Art
Mfr # 529606
Zoro # G322889939
product price: $61.19
/eaKey Features
Set Type
Single Piece Item
Commercial Use
Yes
Primary Art Material
Wood
Shape
Square
Subject
Nautical & Beach
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529606
Zoro #
G322889939
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
14 in
Details
Set Type
Single Piece Item
Commercial Use
Yes
Primary Art Material
Wood
Shape
Square
Subject
Nautical & Beach
Color
Yellow
Item
Wall Art
LED/Illuminated
No
Number of Pieces Included
1
Art Type
Print
Wall Mounting Hardware Included
Yes
Material
Wood
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this solo gold sunset sailboat white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.