Shop SIGNMISSION
See all product information
Create Account
If Life Gives You Lemons Circle Vinyl Laminated Decal
- Mfr # D-8-CIR-If life gives you Lemons
- Zoro # G309701520
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Sign Mounting Style
Self Adhesive
Height
8 in
Sign Material
Vinyl
Width
0.01 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-8-CIR-If life gives you Lemons
- Zoro #
- G309701520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Width
- 0.01 in
- Thickness
- 0.1 in
- Length
- 8 in
Details
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- Double-Sided
- No
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.