
Starry Heaven and Santa Hand Painted Mouth Blown Glass Ornament
Mfr # 477512
Zoro # G922893831
product price:Â $59.85
/eaKey Features
Width
3.35 in
Theme
Christmas
Style
Traditional
Pattern
Solid
Shatterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477512
Zoro #
G922893831
UPC #
-
Country of Origin
China
Dimensions
Width
3.35 in
Depth
3.35 in
Length
6 in
Details
Theme
Christmas
Item
Christmas Ornaments
Style
Traditional
Pattern
Solid
Shatterproof
No
Occasion
Christmas
Color
Red, White, Blue
Commercial Use
No
Type
Finial Ornament
Material
Glass
Outdoor Use
No
Attachment Type
Hanging Ornament
Number in Set
1
Description
Let's shower some hope and love this festive season with the Starry Heaven and Santa Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6" x 3.35" x 3.35"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.