
Starry Heaven and Snowman Hand Painted Mouth Blown Glass Ornament
Mfr # 477511
Zoro # G922894623
product price:Â $66.49
/eaKey Features
Style
Traditional
Color
Red, White, Blue
Type
Finial Ornament
Width
3.35 in
Occasion
Christmas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477511
Zoro #
G922894623
UPC #
-
Country of Origin
China
Dimensions
Width
3.35 in
Length
6 in
Depth
3.35 in
Details
Style
Traditional
Color
Red, White, Blue
Type
Finial Ornament
Occasion
Christmas
Material
Glass
Attachment Type
Hanging Ornament
Pattern
Solid
Shatterproof
No
Theme
Christmas
Outdoor Use
No
Number in Set
1
Commercial Use
No
Item
Christmas Ornaments
Description
Let's shower some hope and love this festive season with the Starry Heaven and Snowman Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6" x 3.35" x 3.35"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.