
Stunning Heron Wooden Framed Canvas Wall Art Picture Frame Graphic Art Wall Art
Mfr # 401759
Zoro # G822889507
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Depth
1.37 in
LED/Illuminated
No
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401759
Zoro #
G822889507
UPC #
-
Country of Origin
China
Dimensions
Depth
1.37 in
Width
24 in
Length
36 in
Details
Set Type
Single Piece Item
LED/Illuminated
No
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Primary Art Material
Canvas
Art Type
Painting
Item
Wall Art
Assembly Required
No Assembly Needed
Color
Blue, Green
Subject
Animals
Number of Pieces Included
1
Material
Canvas, Pine Wood Frame
Description
Unique and decorative, this stunning heron wooden framed canvas wall art picture frame graphic art wall art will leave a lasting impression. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36-inch H x 24-inch W x 1.37-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.