
Sunshine and Lake Water 1 Black Framed Print Wall Art
Mfr # 405211
Zoro # G622889622
product price: $48.99
/eaKey Features
Depth
1 in
Length
14 in
Assembly Required
No Assembly Needed
Shape
Square
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405211
Zoro #
G622889622
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
14 in
Details
Assembly Required
No Assembly Needed
Shape
Square
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Art Type
Print
Subject
Landscape & Nature
LED/Illuminated
No
Set Type
Single Piece Item
Primary Art Material
Paper
Material
MDF Paper Print Texture
Color
Sea Green, Gray
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching sunshine and lake water 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.