
Sweet And Serene Flower Bouquet Unframed Print Wall Art
Mfr # 399051
Zoro # G122891842
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Length
20 in
Shape
Square
Material
Polyester
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399051
Zoro #
G122891842
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
20 in
Depth
1.25 in
Details
Item
Wall Art
Shape
Square
Material
Polyester
Color
Blue
Art Type
Print
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Commercial Use
No
LED/Illuminated
No
Subject
Plants & Flowers
Number of Pieces Included
1
Set Type
Single Piece Item
Description
Bring some sizzle to your space with this eye-catching sweet and serene flower bouquet unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 20 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.