
Sweet Land of Liberty 3 Black Framed Print Wall Art
Mfr # 404733
Zoro # G722888044
product price:Â $56.99
/eaKey Features
Subject
Landscape & Nature
Primary Art Material
Paper
Length
15 in
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404733
Zoro #
G722888044
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
19 in
Details
Subject
Landscape & Nature
Primary Art Material
Paper
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Item
Wall Art
Color
Red, White, Blue
Shape
Rectangle
Art Type
Print
LED/Illuminated
No
Material
Wood Paper
Description
Add an air of fashion to your room and rejuvenate the space with this sweet land of liberty 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.