
Taverne Olympia French Restaurant Unframed Print Wall Art
Mfr # 388262
Zoro # G922887915
product price:Â $29.99
/eaKey Features
Finish
Matte
Subject
Advertisements
Wall Mounting Hardware Included
No
Length
14 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
388262
Zoro #
G922887915
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
11 in
Depth
0.1 in
Details
Item
Wall Art
Finish
Matte
Subject
Advertisements
Wall Mounting Hardware Included
No
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Paper
Number of Pieces Included
1
Shape
Rectangle
LED/Illuminated
No
Primary Art Material
Paper
Color
Blue, Red
Set Type
Single Piece Item
Art Type
Print
Description
Unique and decorative, this taverne olympia french restaurant unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 11-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.