Teardrop Shaped Brown and Beige Daybed
- Mfr # 392017
- Zoro # G323439768
product price:Â
$
5,297.99
/ea
Key Features
Shape
Round
Assembly Required
Full Assembly Needed
Depth
59 in
Commercial Use
Yes
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 392017
- Zoro #
- G323439768
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Sofas
- Shape
- Round
- Assembly Required
- Full Assembly Needed
- Commercial Use
- Yes
- Material
- Aluminum
- Capacity
- 520
- Removable Cushion Cover
- Yes
- Frame Color
- Brown
- Leg Material
- Aluminum
- Seat Cushions
- Yes
- Seating Capacity
- 5
- Leg Color
- Brown
- Sofa Type
- Patio Daybed
- Color
- Brown
- Recliner
- No
Dimensions
- Depth
- 59 in
- Overall Width
- 85.6 in
- Overall Length
- 94.5 in
- Size
- 94.5 in x 85.6 in x 59 in
Description
This teardrop shaped brown and beige daybed is the perfect way to relax this summer. The frame of the daybed is made from aluminum which gives it a nice sturdiness while the teardrop shaped cover is made from UV resistant polyurethane which protects you from the sun. There is a bottom cushion along with 5 smaller plush cushions inside that add a new level of comfort to the daybed. You can easily fit 5 people inside with the maximum weight capacity at 500 lbs. The daybed can be used inside as well as outside as it is all weather resistant and will not rust when exposed to any external elements. 94.5in H x 85.6in W x 59in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.