Shop HOMEROOTS
See all product information
Create Account
The First Day White Framed Print Wall Art
- Mfr # 530047
- Zoro # G322889960
product price:Â
$
78.45
/ea
Key Features
Set Type
Single Piece Item
Subject
Quotes and Sayings
Width
14 in
Primary Art Material
Wood
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530047
- Zoro #
- G322889960
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Depth
- 1 in
- Length
- 18 in
Details
- Set Type
- Single Piece Item
- Subject
- Quotes and Sayings
- Primary Art Material
- Wood
- Commercial Use
- Yes
- Art Type
- Color
- Brown
- Assembly Required
- No Assembly Needed
- Material
- Wood
- Wall Mounting Hardware Included
- Yes
- Item
- Wall Art
- Shape
- Rectangle
- Number of Pieces Included
- 1
- LED/Illuminated
- No
Description
Add an air of fashion to your room and rejuvenate the space with this the first day white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.