
The Houdini's Metamorphosis Vintage Magic Unframed Print Wall Art
Mfr # 393327
Zoro # G322888918
product price: $69.99
/eaKey Features
Color
Red, White
Material
Paper
Finish
Matte
Wall Mounting Hardware Included
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393327
Zoro #
G322888918
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Depth
0.1 in
Length
45 in
Details
Item
Wall Art
Color
Red, White
Material
Paper
Finish
Matte
Wall Mounting Hardware Included
No
Art Type
Print
Set Type
Single Piece Item
Commercial Use
Yes
LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
1
Subject
Advertisements
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching c1895 Houdini's metamorphosis vintage magic print wall art. Unframed, this flat poster has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent features the world famous Houdini, "the king of the handcuffs" and his assistant Beatrice relating to "the greatest trunk mystery the world has ever seen." This colorful visual advertisement will liven up your space with mystery and intrigue. 45 inches H x 36 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.