
The Joy of Snow 1 Black Framed Print Wall Art
Mfr # 404933
Zoro # G822892637
product price: $59.99
/eaKey Features
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Primary Art Material
Paper
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404933
Zoro #
G822892637
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
18 in
Details
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Material
Wood Product Paper Print Uv Coating
Color
White, Brown, Red
Subject
Holiday
Art Type
Print
Shape
Rectangle
Description
Add some christmas cheer to your space with this the joy of snow 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.