The Plans I Have For You 1 Black Framed Print Wall Art

  • Mfr # 415241

  • Zoro # G222893401


product price: $69.99
/ea

Key Features

Number of Pieces Included
1
Shape
Rectangle
LED/Illuminated
No
Art Type
Print
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415241
Zoro #
G222893401
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
1 in
Length
14 in

Details

Number of Pieces Included
1
Shape
Rectangle
LED/Illuminated
No
Art Type
Print
Subject
Text & Numbers
Material
Wood Paper And Texture
Set Type
Single Piece Item
Item
Wall Art
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Primary Art Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this the plans i have for you 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.