Shop HOMEROOTS
See all product information
Create Account
Three Light Brown Domed Textured Glass Lantern Wall Light
Mfr # 399205
Zoro # G923525793
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
10 in
Assembly Required
No Assembly Needed
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399205
- Zoro #
- G923525793
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 10 in
- Length
- 26 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Antiqued Bronze
Description
With this Three Light Brown Domed Textured Glass Lantern Wall Light you can add more style and brightness to any outdoor space of your home. The wall bracket has a medallion shape with a brown finish on top. The swing arm is a simple extended rod attached to the bottom ornament of the light and has curved spiral details around it. The light itself is designed after a carousel lantern with a two-step ornament domed roof and a straight six rod frame. The base is a simple flat diamond shape. The textured glass panels inside the frame add a nice touch of contrast against the brown color. The light has three bulbs inside it. Use it on its own or as a pair around your front or back door. 26 in H x 9 in W x 10 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.