Shop HOMEROOTS

Antique Bronze Outdoor Lantern Wall Light

  • Mfr # 398494
  • Zoro # G323525737

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Fixture Housing Color
Black
Assembly Required
No Assembly Needed
Length
10.13 in
Height
7-1/4 in
Width
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398494
Zoro #
G323525737
UPC #
-
Country of Origin
China

Dimensions

Length
10.13 in
Height
7-1/4 in
Width
6 in

Details

Fixture Housing Color
Black
Assembly Required
No Assembly Needed
Item
Outdoor Lighting

Description

Add a touch of traditional design to the exterior walls of your home with this Antique Bronze Outdoor Lantern Wall Light. This light has a simple rectangular wall bracket to which the light is attached through a simple rod. The lantern shape has a simple frame with a two-tier roof inspired design at the top. In middle of the frame there is a diamond design which adds more depth. The glass panels that line the frame have a slight waterfall effect to them. This wall light will elevate any space you use it in and add character to your home. 10.13 in H x 6 in W x 7.25 in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews