Shop HOMEROOTS
See all product information
Create Account
Matte Black Tapered Goblet Wall Light
- Mfr # 398539
- Zoro # G123525852
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Height
9.63 in
Assembly Required
No Assembly Needed
Width
7 1/2 in
Fixture Housing Color
Black
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398539
- Zoro #
- G123525852
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
Dimensions
- Height
- 9.63 in
- Width
- 7 1/2 in
- Length
- 16 in
Description
With this Matte Black Tapered Goblet Wall Light you can elevate the look of your home easily. The wall bracket is in a traditional plaque shape and has a curved spiral rod attached to it. This rod holds the main body of the light up. At the top of the frame there is a domed shape which extends down into an arched frame. The frame has single and double arch patterns. Inside the frame there are glass panels that have a raindrop pattern on it which look great in contrast with the matte black frame. Use this light on its own or in a pair to add brightness and design to any of your outdoor spaces. 16 in H x 7.5 in W x 9.63 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.