Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Black Solid Wood Bedroom Set
- Mfr # 523692
- Zoro # G222909461
product price:Â
$
1,558.99
/ea
Key Features
Color
Black
Material
Wood
Box Spring Required (Yes/No)
No
Overall Height
43.3 in
Overall Width
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523692
- Zoro #
- G222909461
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Queen
- Overall Height
- 43.3 in
- Overall Width
- 63 in
- Overall Length
- 83.5 in
Details
- Color
- Black
- Material
- Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Number of Pieces Included
- 3
- Bed Included
- Yes
- Assembly Required
- Full Assembly Needed
- Nightstand Included
- Yes
- Style
- Modern
- Footboard Included
- Yes
- Finish
- Matte
- Upholstered
- No
- Includes
- Bed, Nightstand
- Commercial Use
- No
- Item
- Bedroom Furniture Sets
Description
The three piece black solid wood bedroom set offers a stylish and modern addition to your space. Crafted from solid pine wood, this set features a sleek black finish that enhances any bedroom decor. It includes a beautifully designed bed complete with a rectangular panel headboard, ensuring comfort and elegance. The nightstand provides extra storage with its four spacious drawers, keeping essentials within reach. With a clearance of 7.7 inches from the floor to the underside of the bed, it promotes easy cleaning and maintenance. This set is compatible with an adjustable bed frame and is designed to accommodate a queen mattress with a recommended thickness of 8 inches, making it an ideal choice for restful nights. 43.3-inch h x 63-inch w x 83.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.