White Solid Wood Full House Bed
- Mfr # 285629
- Zoro # G022887440
product price:Â
$
1,983.99
/ea
Key Features
Color
White
Material
Solid Wood
Upholstered
No
Nailhead Trim
No
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285629
- Zoro #
- G022887440
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- White
- Material
- Solid Wood
- Upholstered
- No
- Nailhead Trim
- No
- Slat Kit Included
- No
- Mattress Included
- No
- Finish
- Matte
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Box Spring Required
- No
Dimensions
- Width (In.)
- 84 in
- Depth
- 59 in
- Size
- Full Double
- Length (In.)
- 77 in
Description
Drift off to a great night's sleep with the luxuriously stylish white solid wood full house bed. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 77.00-inch h x 84.00-inch w x 59.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.