Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Piece Brown and Black Bedroom Set

  • Mfr # 530258

  • Zoro # G022348682


product price: $1,467.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Width (in)
16.1 in
Color
Brown Black
Depth (in)
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530258
Zoro #
G022348682
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
16.1 in
Depth (in)
14.2 in
Height (in)
18.8 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Brown Black
Item
Bedroom Furniture Set

Description

Elevate your bedroom with this stunning three-piece bedroom set, featuring a modern design with a rich brown and black color scheme. The set includes a nightstand and dresser, perfect for completing your bedroom decor effortlessly. Each piece is carefully crafted to create a cohesive look while adding a touch of elegance to your space. The warm tones of brown combined with the sleekness of black provide a sophisticated and contemporary feel to your room. With three essential pieces included, this set offers both style and functionality for your bedroom decor needs. Embrace the beauty of this brown and black bedroom set, and transform your space into a luxurious retreat. 18.8-inch H x 16.1-inch W x 14.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.